References
Uvex:9772031
Rubix:999220211003213
Manufacturer :9772031
EAN:4031101510309

Documents
Product details :
Safety helmet Pheos B-S-WR. Continuously adjustable by rotary knob, also fitted with plug-in slots for fastening hearing protectors and/or face screen. Polyethylene helmet, adjustable between 52-61 cm. 6-point textile straps, replaceable sweat band. Adjustable ventilation openings both on front and back of the helmet. Short sun visor. Sporty design, slim model, company logo possible.
Technical specifications
Attributes
| Logistic Weight | 296g + 98g pour la coiffe intérieure g |
|---|---|
| Packaged dimensions (D x W x H) | 290x220x160 mm |
| Colour | white |
| Cap band | rack |
| Main material | polyethylene |
| Ventilation | ventilated |
| Weight | 400 g |
| Material | high-density polyethylene |
| Visor | yes |
| Country of origin | DE |
Show UNSPSC/ECL@SS
€ 18.40 excl. VAT
/ Unité
€ 22.45 incl. VAT
- Log in/register to view shipping times
