References
Dichtomatik:67089098
Rubix:999210420070254
Manufacturer :67089098


Technical specifications
| Inner diameter | 14,7 mm |
|---|---|
| Outer diameter | 22 mm |
| Thickness | 1,5 mm |
Product details :
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 14,7 mm |
| Outer diameter | 22 mm |
| Thickness | 1,5 mm |
| Material | nbr |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.45 excl. VAT
/ Unité
€ 0.55 incl. VAT
- In stock: shipped within 24 hours