References
Dichtomatik:67174526
Rubix:999210420072184
Manufacturer :67174526

Product details :
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 8,7 mm |
| Outer diameter | 13 mm |
| Thickness | 1 mm |
| Country of origin | TW |
Show UNSPSC/ECL@SS
€ 0.38 excl. VAT
/ Unité
€ 0.46 incl. VAT
- Log in/register to view shipping times
