References
Dichtomatik:67068906
Rubix:999180900004777
Manufacturer :67068906

Product details :
Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.
Applications
Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 5,7 mm |
| Outer diameter | 9 mm |
| Thickness | 1 mm |
| Material | nbr |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 0.33 excl. VAT
/ Unité
€ 0.41 incl. VAT
- In stock: shipped within 24 hours
