Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412824
Shaft seal B2
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412824
Rubix:160000000437348
Manufacturer :40412824

Documents
Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 10 mm |
| Material | ptfe |
| Execution | external double metal frame gasket with spring |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
