Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413859
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413859
Rubix:160000000438286
Manufacturer :40413859

Documents
Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
