Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412109
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412109
Rubix:160000000436658
Manufacturer :40412109

Documents
Product details :
Shaft seal from Freudenberg, with (SL) or without additional dust lip.
Shaft seal, material 72 NBR 902
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
