Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 49081452
Shaft seal BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:49081452
Rubix:999240228054131
Manufacturer :49081452

Documents
Product details :
Shaft seal ring FKM
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 7,5 mm |
| Material | fkm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
