References
SKF:7443
Rubix:170000000412102
Manufacturer :505749
EAN:0085311005593


Technical specifications
| Inner diameter | 19,05 mm |
|---|---|
| Outer diameter | 31,75 mm |
| Width | 6,35 mm |
Product details :
Shaft seal ring
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 19,05 mm |
| Outer diameter | 31,75 mm |
| Width | 6,35 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 2.67 excl. VAT
/ Unité
€ 3.26 incl. VAT
- Log in/register to view shipping times