Shaft sealing joints and gamma rings Dichtomatik 67190658
Shaft seal (W A SY FKM 80 BROWN FSGS)
See technical informationSee documentsReferences
Dichtomatik:67190658
Rubix:999210420074217
Manufacturer :67190658

Documents
Product details :
Strengths
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e. g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in general industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Hydraulic motors;Pumps;Sealing of rotating machine elements (shafts,hubs, axles);Use in pressurized applications
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 40 mm |
| Width | 6 mm |
| Material | fkm |
| Execution | recessed metal-armature seal with spring and dust lip |
| Country of origin | TW |
Show UNSPSC/ECL@SS
€ 8.52 excl. VAT
/ Unité
€ 10.40 incl. VAT
- Log in/register to view shipping times
