Shaft sealing joints and gamma rings Dichtomatik 67018287
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018287
Rubix:999180500069771
Manufacturer :67018287

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 115 mm |
| Width | 9 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 5.02 excl. VAT
/ Unité
€ 6.12 incl. VAT
- Log in/register to view shipping times
