Shaft sealing joints and gamma rings Dichtomatik 67017130
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67017130
Rubix:999180500069294
Manufacturer :67017130

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 38 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 2.35 excl. VAT
/ Unité
€ 2.86 incl. VAT
- Log in/register to view shipping times
