Shaft sealing joints and gamma rings Dichtomatik 67018330
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67018330
Rubix:999180500069792
Manufacturer :67018330

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 7.34 excl. VAT
/ Unité
€ 8.95 incl. VAT
- Log in/register to view shipping times
