Shaft sealing joints and gamma rings Dichtomatik 67201561
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Dichtomatik:67201561
Rubix:999180500069924
Manufacturer :67201561

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 195 mm |
| Outer diameter | 230 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
