Shaft sealing joints and gamma rings SKF 105X130X12 HMS5 V
Shaft SEALING RING HMS5
See technical informationReferences
SKF:105X130X12 HMS5 V
Rubix:160000000417491
Manufacturer :523095
EAN:7316572278505

Product details : SKF OIL SEAL CR 105X130X12 HMS5 V
Technical specifications
Attributes
| Logistic Weight | 101,8 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 130 mm |
| Width | 12 mm |
| Material | fkm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
€ 24.78 excl. VAT
/ Unité
€ 30.24 incl. VAT
- In stock: shipped within 24 hours
