Shaft sealing joints and gamma rings SKF 15X32X7 HMSA10 V
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:15X32X7 HMSA10 V
Rubix:160000000417573
Manufacturer :520381
EAN:7316572264577

Product details : SKF OIL SEAL CR 15X32X7 HMSA10 V
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 7,5 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | fkm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
€ 3.38 excl. VAT
/ Unité
€ 4.13 incl. VAT
- Log in/register to view shipping times
