Shaft sealing joints and gamma rings SKF 30X42X7 HMSA10 RG
Shaft SEALING RING HMSA10
See technical informationReferences
SKF:30X42X7 HMSA10 RG
Rubix:160000000416731
Manufacturer :514497
EAN:7316572032664

Product details : SKF OIL SEAL CR 30X42X7 HMSA10 RG
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 8,6 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
€ 1.16 excl. VAT
/ Unité
€ 1.41 incl. VAT
- Log in/register to view shipping times
