Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40413537
Simmerring BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40413537
Rubix:160000000438028
Manufacturer :40413537

Documents
Product details :
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 40169952 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
