Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 521194
Simmerring BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:521194
Rubix:999230704002242
Manufacturer :521194

Documents
Product details :
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 4,5 mm |
| Material | fkm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
