Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412718
Simmerring BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412718
Rubix:160000000437242
Manufacturer :40412718

Documents
Product details :
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Viton shaft seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | fkm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
