Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412737
Simmerring BA
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412737
Rubix:160000000437261
Manufacturer :40412737

Documents
Product details :
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 75 FKM 585
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm |
| Execution | gasket with embedded metal armature with spring |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
