References
James Ross Collection:993160-3XL
Rubix:999220216006444
EAN:8056352076226

Product details :
Strengths
•Raglan sleeves
Ribbed collar
Short zip
Additional fabric behind the collar
Ribbed cuffs
Ribbed band at the waist
Reinforced tape inside collar
Stitching
Ribbed collar
Short zip
Additional fabric behind the collar
Ribbed cuffs
Ribbed band at the waist
Reinforced tape inside collar
Stitching
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Grammage | 280 g/m² |
| Material | 80% cotton, 20% polyester |
Show UNSPSC/ECL@SS
€ 15.30 excl. VAT
/ Unité
€ 18.67 incl. VAT
- In stock: shipped within 24 hours
