References
GISS:845013
Rubix:170000000534402
EAN:3660338074554

Documents
Product details : URBAN WORK TROUSERS 2 Size S
Materials: Serge 60% cotton 40% polyester 245 g/m²
Colour scheme: Grey/Black
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching.
2 front pockets, 2 back pockets, side bellow pocket.
STRONG POINTS
Soft, light and resistant fabric for all year use.
Colour scheme: Grey/Black
Elasticated sides, belt closed by button. Front and back belt loops in contrasting colour. Zip fly. Double topstitching side seems. Leg bottom with hem allowing retouching.
2 front pockets, 2 back pockets, side bellow pocket.
STRONG POINTS
Soft, light and resistant fabric for all year use.
Strengths
"Smart-phone" pocket, badge holder, very wide hand pockets
Ruler, tool-holder pocket
Ruler, tool-holder pocket
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | cotton |
| Grammage | 245 g/m² |
| Material | serge 60% cotton / 40% polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
€ 36.79 excl. VAT
/ Unité
€ 44.88 incl. VAT
- Log in/register to view shipping times
