Bonded seals Freudenberg Sealing Technologies 49381592
USIT I ring
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:49381592
Rubix:999190100227521
Manufacturer :49381592

Documents
Product details :
USIT rings are metallic flat gaskets with a trapezoidal, rubber-elastic sealing bead vulcanized on the inside and outside for the static sealing of screw connections and flange connections.
USIT ring, sealing bead inside
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 6,2 mm |
| Outer diameter | 9,2 mm |
| Thickness | 1 mm |
| Material | nbr |
| Execution | usit i |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
