Shaft sealing joints and gamma rings Dichtomatik 49430636
V-ring (V) 120 L - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49430636
Rubix:160000000446267
Manufacturer :49430636

Product details :
V-rings are usually used for unsealed seals against dirt, water splash and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 108 mm |
| Width | 10,5 mm |
| Material | nbr |
| Execution | not applicable |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 2.70 excl. VAT
/ Unité
€ 3.29 incl. VAT
- Log in/register to view shipping times
