Shaft sealing joints and gamma rings Dichtomatik 49432261
V-ring (V) 160 L - ozone resistant (OZB) - vulcanised in form (FORM)
See technical informationReferences
Dichtomatik:49432261
Rubix:160000000446271
Manufacturer :49432261

Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 144 mm |
| Outer diameter | 157 mm |
| Width | 10,5 mm |
| Material | nbr |
| Execution | not applicable |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 3.45 excl. VAT
/ Unité
€ 4.21 incl. VAT
- Log in/register to view shipping times
