Shaft sealing joints and gamma rings Dichtomatik 67024715
V-ring (V) 170 A - vulcanised in form (FORM)
See technical informationSee documentsReferences
Dichtomatik:67024715
Rubix:160000000446365
Manufacturer :67024715

Documents
Product details :
V-rings are usually used for unsealed seals against dirt, splash water and oil on moving shafts. The V-shaped sealing lip, which gave the V-ring its name, acts axially. The sealing materials NBR, FKM and FPM are mostly used as material.
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Inner diameter | 153 mm |
| Outer diameter | 169 mm |
| Width | 14,5 mm |
| Material | fkm |
| Execution | not applicable |
| Country of origin | TW |
| Custom tariff code | 84879090 |
Show UNSPSC/ECL@SS
€ 46.32 excl. VAT
/ Unité
€ 56.52 incl. VAT
- Log in/register to view shipping times
