References
anyseals:49383697
Rubix:160000000420197
Manufacturer :49383697

Product details :
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
| Country of origin | TW |
Show UNSPSC/ECL@SS
€ 1.29 excl. VAT
/ Unité
€ 1.57 incl. VAT
- Log in/register to view shipping times
