References
anyseals:67017630
Rubix:999180500069487
Manufacturer :67017630

Product details :
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 42 mm |
| Outer diameter | 65 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 2.39 excl. VAT
/ Unité
€ 2.91 incl. VAT
- Log in/register to view shipping times
