Shaft sealing joints and gamma rings Dichtomatik WA 015X032X05,5 NBR 70
WA Shaft seal ring
See technical informationSee documentsReferences
Dichtomatik:WA 015X032X05,5 NBR 70
Rubix:999250613003602

Documents
Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 5,5 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
