Shaft sealing joints and gamma rings Dichtomatik 67204993
WA Shaft seal ring
See technical informationSee documentsReferences
Dichtomatik:67204993
Rubix:160000000420201
Manufacturer :67204993

Documents
Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 1.14 excl. VAT
/ Unité
€ 1.39 incl. VAT
- Log in/register to view shipping times
