Shaft sealing joints and gamma rings Dichtomatik 67204876
WA Shaft seal ring
See technical informationReferences
Dichtomatik:67204876
Rubix:999210420076581
Manufacturer :67204876

Product details :
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 4,5 mm |
| Material | nbr |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 1.29 excl. VAT
/ Unité
€ 1.57 incl. VAT
- Log in/register to view shipping times
