Shaft sealing joints and gamma rings Dichtomatik 67040008
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:67040008
Rubix:999210420067859
Manufacturer :67040008

Documents
Product details :
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 77 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 120 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 3.94 excl. VAT
/ Unité
€ 4.80 incl. VAT
- Log in/register to view shipping times
