Shaft sealing joints and gamma rings Dichtomatik W 65 x 85 x 10 A S NBR 70 FSGS
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:W 65 x 85 x 10 A S NBR 70 FSGS
Rubix:999250613003682
Manufacturer :196133

Documents
Product details :
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Country of origin | TW |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
