Shaft sealing joints and gamma rings Dichtomatik 67019485
WAS Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:67019485
Rubix:160000000420761
Manufacturer :67019485

Documents
Product details :
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 105 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Country of origin | TW |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 3.53 excl. VAT
/ Unité
€ 4.30 incl. VAT
- In stock: shipped within 24 hours
