Shaft sealing joints and gamma rings Dichtomatik 49383836
WAS Shaft seal ring
See technical informationReferences
Dichtomatik:49383836
Rubix:999210420061590
Manufacturer :49383836

Product details : DICHTOMATK SEAL TO DIN3760 R23 045,00X072,00X12,00 WAS NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 12 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
€ 2.15 excl. VAT
/ Unité
€ 2.62 incl. VAT
- Log in/register to view shipping times
