References
Dichtomatik:67044840
Rubix:999180900012137
Manufacturer :67044840


Technical specifications
| Inner diameter | 107,32 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Shore A Hardness | 70 Shore |
Product details :
These seals are four-lip seals with a specially developed sealing profile. A selection of elastomer for standard and special applications enables sealing again nearly all liquid and gaseous media. X-ring seals are endless vulcanized in molds. They are characterized by the annular shape with an almost square profile. The dimensions are defined by the inner diameter and the cord thickness. Compared to the O-ring, the four-lip ring has the following advantages:-Safety against twisting. Due to their special profile, the seal does not tend to roll in the groove (with back and forth movement)- low friction- very good sealing behavior. Due to a more favorable price distribution over the cross section, a good seal is achieved- a lubricant reservoir can form between the sealing lips- no disturbing flash. The often disturbing flash on the inner or outer diameter of the O-ring (due to production) lies in the case of the four-lip ring between the sealing lips. X-ring seals are self-acting, double-acting sealing elements. Installation in the radial or axial direction of the contact forces evoke the initial sealing effect. They are overlaid by the system pressure. The result is a total sealing pressure, which increases with the increase in the system pressure. The gasket acts under pressure similar to a liquid with high viscosity. This causes the pressure to be applied evenly to all sides.
Applications
X-rings are comparable with the O-ring in their handling and use. For example, they are used for the radial and axial sealing of flanges, sleeves and covers (static application) and for sealing pistons and rod seals, rotating shafts and helical movements (dynamic). X-rings are used primarily for dynamic applications, as they require less pretensioning than O-rings and therefore give rise to less abrasion. They are very often used for quasi-static applications, such as adjustment and swivelling movements. They are also used for modern roller chains, such as motor bike chains, for example.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 107,32 mm |
| Cross-section diameter | 5,33 mm |
| Shore A Hardness | 70 Shore |
| Material | nbr |
| Country of origin | TW |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times