Referenzen
MNT:BR 25X30X40
Rubix:160000000451987
Dokumente
Produktdetails :
Selfoil® is available in 3 shapes: cylindrical, cylindrical with flange, and spherical. Dimensions are according to the metric system, but a range of imperial dimensions for cylindrical shape is also available. More than 900 standard dimensions are available.
Technische Informationen
Attribute
| Innendurchmesser | 25 mm |
|---|---|
| Außendurchmesser | 30 mm |
| Breite | 40 mm |
Zeigen UNSPSC/ECL@SS
€ 4,46 exkl. MwSt.
/ Einheit
€ 5,44 inkl. MwSt.
- Auf Lager: Versand innerhalb von 24 Stunden