Reduzierventil Parker P31RB12BNTP

Hannifin Druckregler, 0-8bar, G1/4

Siehe technische InformationenSiehe Dokumente
Referenzen
Parker:P31RB12BNTP
Rubix:999190800486713
P31RB12BNTP Druckregler, 0-8bar, G1/4
brand logo
Technische Zusammenfassung
Anschluss 11/4
Alle Merkmale ansehen
Dokumente

Produktdetails : P31RB12BNTP Druckregler, 0-8bar, G1/4


Parker's P31R is a mini pressure regulator with balanced poppet design for low space restricted applications, offering quick response and accurate pressure regulation. For low flow and space restricted applications this product can provide a solution that does not sacrifice performance. The P31R can also be mounted using a modular connector to other P31 global air preparation product.
Druckregler, 0-8bar, G1/4

Stärken

•Robust but light weight construction
Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation

Anwendungen

To be used in combination with valves and cylinders;Used with air tools and compressors;Positioning;Cutting;Machining;Pick and place;Packaging and wrapping systems;In secondary circuits;Panel mounting applications

Technische Informationen


Attribute
Anschluss 11/4
Zolltarifcode84811099
Zeigen UNSPSC/ECL@SS
67,81 exkl. MwSt.
/ Einheit
82,73 inkl. MwSt.
  • Log in/register to view shipping times