Pneumatisches Wegeventil Waircom UKCA8

Pilot Actuated Poppet Valve

Siehe technische InformationenSiehe Dokumente
Referenzen
Waircom:UKCA8
Rubix:999180400034382
brand logo
brand logo
Dokumente

Produktdetails :


Valves series “UK” are produced in the 2/2, 3/2 and 5/2 monostable pneumatic functions. In the 3 port solenoid control version with small pilot system, sizes G 1/8 and G 1/4, support the 15 mm direct acting solenoid valve (type UMCSV with fixed position). All the other electric versions can support the 32 mm direct acting solenoid valve, type ULCSV/R (with fixed position), type C/USCSVG with sleeve Ø 9 mm (with fixed position and rotatable coils series USB and USBG) or the amplifier valve XVF4 for a sensible pneumatic piloting (see page 3.37). The 3/2 N.C. pilot actuated valves can also be used to switch vacuum thanks to a suitably reinforced spring. The poppet design assures high flow and high life. This series of valves, in the sizes G 1/8, G 1/4 and G 1/2, is prearranged for base mounting with conveyed inlet by means of rear notch screws. Upon request they comply with ATEX directive: 2GD category for pilot and solenoid actuated valves with coil type “USBG2” and 3GD category for the solenoid actuated valves with other coils type.

Technische Informationen


Attribute
Kein Attribut konnte für dieses Produkt angezeigt werden
38,72 exkl. MwSt.
/ Einheit
47,24 inkl. MwSt.
  • Log in/register to view shipping times