Miniaturkugellager NSK 608ZZ, Außendurchmesser: 22 mm | Breite: 7 mm | Innendurchmesser: 8 mm
Rillenkugellager Miniatur NSK
Siehe technische InformationenReferenzen
NSK:608ZZ
Rubix:999180400103335
Hersteller:608ZZ1MC3E J PS2S8

Produktdetails : 608-ZZ1MC3E (NSK) Rillenkugellager NSK
Miniatur- Rillenkugellager einreihig, Hauptabmessungen nach DIN 625-1, Lagerluft C3
Rillenkugellager NSK
Stärken
Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm
Anwendungen
Used in Encoders, small motors/drives and medical equipment. Suitable for high to very high speeds.
Technische Informationen
Attribute
| Innendurchmesser | 8 mm |
|---|---|
| Außendurchmesser | 22 mm |
| Breite | 7 mm |
| Dichtung | zwei deckscheiben aus metall |
| Lagerspiel | c3 |
| Käfig | stahl |
| Serie | 608.. |
| Grenzdrehzahl | 34000 rpm |
| Statische Tragzahl, radial - C0r | 1370 N |
| Dynamische Tragzahl, radial - Cr | 1370 N |
| Zolltarifcode | 84821090 |
Zeigen UNSPSC/ECL@SS
- Log in/register to view shipping times
