References
3M:ES01009
Rubix:999190300024090
Manufacturer :7000052712
EAN:05015415110409

Documents
Product details :
The 3M™ E-A-Rsoft™ 21 earplugs seal the entrance part of the ear canal and may be used for protection against low to moderate noise environments, providing effective protection across all test frequencies. Provides noise reduction to 22 dB SNR as fully tested and approved against EN 352-2:2020.
The 3M™ E-A-Rsoft™ 21 Earplugs are disposable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise and loud sound.
Strengths
Slow expanding, soft polyurethane foam for all day comfort;Round shape helps secure fit;Requires no roll down
Applications
Use in applications which require high level hearing protection such as mining, heavy metal and manufacturing, maintenance, engineering
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Single Number Rating SNR | 22 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane |
Show UNSPSC/ECL@SS
€ 220.00 excl. VAT
/ 250 pair
€ 268.40 incl. VAT
- In stock: shipped within 24 hours