Earplugs 3M 39320005
3M™ E-A-Rsoft™ Yellow Neons™ Probed Test Plugs 393-2000-50, 50 pairs per case
See technical informationSee documentsReferences
3M:39320005
Rubix:999220804031931
Manufacturer :7100069736
EAN:00080529190734

Documents
Product details :
These test earplugs are modified with a probe tube for use during earplug fit testing with the 3M™ E-A-Rfit™ Validation System and allows you to conduct an earplug test for the Yellow Neons and 3M™ E-A-Rsoft™ Metal Detectable earplugs.
3M™ E-A-Rsoft™ Yellow Neons earplugs equipped with a probe tube for fit testing using the 3M™ E-A-Rfit™ Validation System. Cannot be used for hearing protection.
Strengths
These test earplugs are modified with a probe tube for use during earplug fit testing with the 3M™ E-A-Rfit™ Validation System;50 pairs per case;3M™ PSD products are for occupational use only;3M™ E-A-Rsoft™ Yellow Neons™ Probed Test Plugs are suitable for testing 3M™ E-A-Rsoft™ Yellow Neons™ and 3M™ E-A-Rsoft™ Metal Detectable earplugs
Applications
For use with 3M™ E-A-Rfit™ Validation System to measure HPE effectiveness
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Corded | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times