References
3M:1100
Rubix:999210915010827
Manufacturer :7100100637
EAN:04054596332614

Documents
Product details : 3M 1100
Get comfortable hearing protection with 3M™ 1100 Earplugs.
Easy to roll down and insert, their tapered design helps provide a noise-reducing seal in the ear canal.
Made with a soft, hypoallergenic foam they react and soften with your body temperature offering a longer more comfortable wear. Fully tested and approved against EN 352-2 they can reduce noise levels by 37 dB.
Model is compatible for use with the 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
Available in refill bottles for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser for convenient on site easy access to hearing protection with reduced waste.
Easy to roll down and insert, their tapered design helps provide a noise-reducing seal in the ear canal.
Made with a soft, hypoallergenic foam they react and soften with your body temperature offering a longer more comfortable wear. Fully tested and approved against EN 352-2 they can reduce noise levels by 37 dB.
Model is compatible for use with the 3M™ E-A-RFit™ Dual-Ear Validation System and available as a probed plug.
Available in refill bottles for use with 3M™ E-A-R™ One Touch™ Pro Earplug Dispenser for convenient on site easy access to hearing protection with reduced waste.
The 3M™ 1100 Earplugs are disposable foam earplugs designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 37 dB.
Strengths
Reduces noise levels up to 37 dB;Tapered design provides a good fit on a wide range of ear canal sizes;Soft hypoallergenic foam softens with body temperature once inserted for comfortable extended wear;Compatible with the 3M™ E-A-Rfit™ Dual-Ear Validation System;3M 1100 earplugs are also available in the 3M™ E-A-R™ One-Touch™ Pro Earplug Dispenser format;The 3M™ 1100 Earplugs are uncorded and the 3M™ 1110 Earplugs are the pre-corded version
Applications
Suitable for use in many applications such as wood working, metal fabrication and industry, heavy manufacturing, automotive and general manufacturing
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 37 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane, foam (earplug);cloth (cord) |
Show UNSPSC/ECL@SS
€ 20.00 excl. VAT
/ 200 pair
€ 24.40 incl. VAT
- In stock: shipped within 24 hours