References
Uvex:2125344
Rubix:999220324081678
Manufacturer :502125344


Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 0 dB |
| Corded | no |
Product details :
Technical specifications
Attributes
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 0 dB |
| Corded | no |
| Detectable | no |
| Main material | plastic |
| Type | reusable |
| Size | s/m/l |
Show UNSPSC/ECL@SS
€ 15.00 excl. VAT
/ packet
€ 18.30 incl. VAT
- In stock: shipped within 24 hours