Reusable face mask 3M FM4S
3M™ Reusable Full Face Mask Respirator FF-600 Series
See technical informationSee documentsReferences
3M:FM4S
Rubix:999220804032278
Manufacturer :7100236942
EAN:4054596826434
Documents
Product details :
For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Full Facepiece Reusable Respirator FF-601 Small. This small sized mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, 3M™ PF-600E+, PF-600E-ASB powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters.
3M™ Full Facepiece Reusable Respirator FF-601 Small provides comfort and ease of use with a safeguarded speech diaphragm aids in communication.
The hard-coated polycarbonate visor helps to provide eye and face protection and scratch resistance during use. A matte finish TPE inner mask helps prevent glare on the inside of the visor.
CE certified to EN 12942 Class TM3 and EN 136 Class 2.
3M™ Full Facepiece Reusable Respirator FF-601 Small provides comfort and ease of use with a safeguarded speech diaphragm aids in communication.
The hard-coated polycarbonate visor helps to provide eye and face protection and scratch resistance during use. A matte finish TPE inner mask helps prevent glare on the inside of the visor.
CE certified to EN 12942 Class TM3 and EN 136 Class 2.
3M™ Full Facepiece Reusable Respirator FF-601 Small is our small sized full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards.
Strengths
Can be used as a face piece for a powered air respirator or as a negative-pressure single-filter mask;Designed to provide a good field of vision;Guarded speech diaphragm designed for improved communication;Polycarbonate visor for eye and face protection
Technical specifications
Attributes
| Size | s |
|---|---|
| Type | full face mask |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
