References
3M:7134701
Rubix:999190300024594
Manufacturer :7000062914






Technical specifications
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details :
3M™ 4800 Classic Safety Goggles has direct ventilation for cooling comfort. A good all round goggle that provides protection against liquid splash and dust.
Strengths
Ventiliation system on underside of the google to reduce exposure to liquid droplets Strong polycarbonate lens for impact resistance B rated impact protection Optical Class 1 for high optical clarity and prolonged wear
Technical specifications
Attributes
| Coating of the glasses | without |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 67 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times