Shaft sealing joints and gamma rings Trelleborg TG3200800-T10N
Shaft sealing joints and gamma rings Trelleborg
See technical informationReferences
Trelleborg:TG3200800-T10N
Rubix:999190900048937




Product details :
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 91 mm |
| Material | nbr |
| Execution | not applicable |
| Custom tariff code | 39269097 |
Show UNSPSC/ECL@SS
€ 23.58 excl. VAT
/ Unité
€ 28.76 incl. VAT
- In stock: shipped within 24 hours