Shaft sealing joints and gamma rings Freudenberg Sealing Technologies 40412794
Simmerring B2
See technical informationSee documentsReferences
Freudenberg Sealing Technologies:40412794
Rubix:160000000437318
Manufacturer :40412794

Documents
Product details :
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metal stiffening ring and an annular helical tension spring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Material | ptfe |
| Execution | external double metal frame gasket with spring |
| Custom tariff code | 84842000 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times
