Shaft sealing joints and gamma rings Dichtomatik 49473490
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49473490
Rubix:160000000420126
Manufacturer :49473490

Documents
Product details :
Standard types, with outer elastomer sleeve, with and without additional dust lip (SL) to protect against light to medium levels of exterior soiling.
Strengths
•Broad range of applications in every sector of industry
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA...SL)
Reliable sealing of the housing bore, even with increased roughness of the bore, thermal expansion and split housings, thus a sealing of low viscosity and gaseous media also possible
Additional dust lip as additional seal against moderate and medium dust and dirt ingress from outside (BA...SL)
Applications
Axles (When Subject to Moderate Dirt);Power Tools;Industrial Gearboxes
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fkm |
Show UNSPSC/ECL@SS
€ 3.44 excl. VAT
/ Unité
€ 4.20 incl. VAT
- Log in/register to view shipping times
